Motion
48-62-6056

MILWAUKEE TOOL
48-62-6056

Hammer Chisel Bit - High Speed Steel Material, 1/2 in Cutting Width, 1.5 in OAL
MI ITEM #08721672
MFR #48-62-6056
Your Price$32.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6056

Hammer Chisel Bit - High Speed Steel Material, 1/2 in Cutting Width, 1.5 in OAL
MI ITEM #08721672
MFR #48-62-6056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.92/each(List $39.62)

Overview

Mfr description
SDS PLUS SLEDGE 1-1/2" Scaling Chisel
  • Up to 20% longer life
  • High grade forged steel for durability
  • Cleans concrete, scale, rust, cuts troughs and some asphalt
  • Designed for SDS plus rotary hammers
  • Use in hammer only mode

Specifications

  • Chisel Type
    Scaling
  • Cutting Width
    1/2 in
  • Overall Length
    1.5 in
  • Material
    High Speed Steel
  • Manufacturer Upc Number
    045242493135
  • UPC_NO
    045242493135
  • Weight
    0.8 lbs
  • Package Quantity
    1
  • Application
    Concrete

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text