Motion
48-62-6058

MILWAUKEE TOOL
48-62-6058

Hammer Chisel Bit - High Speed Steel Material, 3 in Cutting Width, 6.5000 in OAL
Mi Item #08721673
MFR #48-62-6058
Price$46.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6058

Hammer Chisel Bit - High Speed Steel Material, 3 in Cutting Width, 6.5000 in OAL
Mi Item #08721673
MFR #48-62-6058

Mfr description
48-62-6058 SDS-PLUS 3 IN. X 6 IN. TILE C
  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes tiles, laminates and other composite materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.34/each

Specifications

Dimensions

  • Cutting Width
    3 in
  • Overall Length
    6.5000 in

Details

  • Chisel Type
    Tile
  • Manufacturer Upc Number
    045242493098
  • Material
    High Speed Steel
  • Package Quantity
    1
  • UPC_NO
    045242493098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)