Motion
48-89-0011

MILWAUKEE TOOL
48-89-0011

14-Piece Thunderbolt® Titanium Coated Drill Bits
Mi Item #08721721
MFR #48-89-0011
Price$52.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-0011

14-Piece Thunderbolt® Titanium Coated Drill Bits
Mi Item #08721721
MFR #48-89-0011

Mfr description
48-89-0011 14-PIECE THUNDERBOLT TITANIUM
  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.04/each

Specifications

Details

  • Bit Type
    Twist
  • Finish Coating
    TiN (Titanium Nitride)
  • Manufacturer Upc Number
    045242186860
  • Material
    Titanium Coated
  • Number Of Pieces
    14
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242186860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)