Motion
48-89-0012

MILWAUKEE TOOL
48-89-0012

29-Piece Thunderbolt® Titanium Coated Drill Bit Set
Mi Item #08721722
MFR #48-89-0012
Price$167.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-0012

29-Piece Thunderbolt® Titanium Coated Drill Bit Set
Mi Item #08721722
MFR #48-89-0012

Mfr description
48-89-0012 29-PIECE THUNDERBOLT TITANIUM
  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.28/each

Specifications

Details

  • Finish Coating
    TiN (Titanium Nitride)
  • Manufacturer Upc Number
    045242186891
  • Material
    Titanium Coated
  • Number Of Pieces
    29
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety glasses
  • UPC_NO
    045242186891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)