Motion
48-89-2205

MILWAUKEE TOOL
48-89-2205

1/8 in. Thunderbolt® Titanium Coated Drill Bit
MI ITEM #08721729
MFR #48-89-2205
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2205

1/8 in. Thunderbolt® Titanium Coated Drill Bit
MI ITEM #08721729
MFR #48-89-2205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.03/each

Specifications

Dimensions

  • Chuck Size
    1/8 in
  • Drill Diameter
    0.125 in
  • Drilling Depth
    5 in
  • Flute Length  
    5 in
  • Overall Length  
    5.5 in
  • Shank Diameter
    0.125 in

Details

  • Bit Type
    Specialty
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiN (Titanium Nitride)
  • Includes
    (1) Drill Bit
  • Manufacturer Upc Number
    045242187744
  • Material
    Titanium Coated
  • Material Grade
    Heavy Duty
  • Package Qty
    1
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Thunderbolt® Titanium Coated Drill Bits

Overview

Mfr description
48-89-2205 1/8 IN. THUNDERBOLT TITANIUM
  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought