1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Milwaukee Tool
48-89-2209
3/16 in. Thunderbolt® Titanium Coated Drill Bit
MI ITEM #
08721733
MFR #
48-89-2209
List Price
$4.32
/each
Qty
List Price
$4.32
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
Milwaukee Tool 48-89-2209
Milwaukee Tool
48-89-2209
3/16 in. Thunderbolt® Titanium Coated Drill Bit
MI ITEM #
08721733
MFR #
48-89-2209
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee Tool
48-89-2209
3/16 in. Thunderbolt® Titanium Coated Drill Bit
MI ITEM #
08721733
MFR #
48-89-2209
Availability:
In stock
List Price
$4.32
/each
Sign in
for your price
Qty
List Price
$4.32
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
48-89-2209 3/16 IN. THUNDERBOLT TITANIUM
Longer life: titanium coating reduces heat build-up for up to 3X longer life
Extreme durability: thicker web provides greater strength
Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
Versatile: reduced shank diameter for use in 3/8 in. chucks
Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
Show More
Specifications
Bit Type
Specialty
Chuck Size
1/4 in
Finish/Coating
TiN (Titanium Nitride)
Cutting Direction
Right Hand
Drill Diameter
0.188 in
Drilling Depth
5 in
Flute Length
5 in
Includes
(1) Drill Bit
Manufacturer Upc Number
045242187829
Material
Titanium Coated
Material Grade
Heavy Duty
Overall Length
5.5 in
Package Qty
1
Point Angle
135 °
Point Type
Split Point
Quick Change
No
Recommended Safety Equipment
Safety Glasses
Series
Milwaukee® Thunderbolt® Titanium Coated Drill Bits
Shank Diameter
0.1875 in
Product Type
Jobber Length Drill Bits
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Milwaukee Cordless Solutions Catalog
Milwaukee offers the industry's best coverage with service available anywhere, fast turn times for everyone, and the best warrant in industry.
Milwaukee P3 eRebate 2
Milwaukee P3 eRebate
Milwaukee P3 eRebate
Milwaukee P3 eRebate
Milwaukee Hand Tool Solutions
Milwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
MORE RESOURCES
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog
See all resources