Motion
48-89-2216

MILWAUKEE TOOL
48-89-2216

19/64 in. Thunderbolt® Titanium Coated Drill Bit
MI ITEM #08721740
MFR #48-89-2216
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2216

19/64 in. Thunderbolt® Titanium Coated Drill Bit
MI ITEM #08721740
MFR #48-89-2216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
48-89-2216 19/64 IN. THUNDERBOLT TITANIU
  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Specifications

  • Chuck Size
    1/2 in
  • Flute Length
  • Material
    Titanium Coated
  • Finish Coating
    TiN (Titanium Nitride)
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Bit Type
    Specialty
  • Cutting Direction
    Right Hand
  • Quick Change
    No
  • Drill Diameter
    0.297 in
  • Shank Diameter
    0.2969 in
  • Series
    Milwaukee® Thunderbolt® Titanium Coated Drill Bits
  • Package Qty
    1
  • Recommended Safety Equipment
    Safety Glasses
  • Includes
    (1) Drill Bit
  • Manufacturer Upc Number
    045242187911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text