Motion
48-89-2222

MILWAUKEE TOOL
48-89-2222

Jobber Length Drill Bit - Milwaukee® Thunderbolt® Titanium Coated Drill Bits Series, 25/64 in, Steel Material, 6 in Flute, 135 ° Point Angle, 5.9 in OAL
Mi Item #08721746
MFR #48-89-2222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2222

Jobber Length Drill Bit - Milwaukee® Thunderbolt® Titanium Coated Drill Bits Series, 25/64 in, Steel Material, 6 in Flute, 135 ° Point Angle, 5.9 in OAL
Mi Item #08721746
MFR #48-89-2222

Mfr description
48-89-2222 25/64 IN. THUNDERBOLT TITANIU
  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Diameter
    0.3906 in, 9.92 mm
  • Drill Bit Size  
    25/64 in
  • Drill Diameter
    0.391 in
  • Drilling Depth
    3.7500 in, 95.25 mm
  • Flute Length  
    6 in
  • Number of Hole Sizes
    1
  • Overall Length  
    5.9 in
  • Shank Diameter
    0.375 in
  • Shank Length
    1.3750 in, 34.92 mm

Details

  • Bit Type
    Specialty
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Drill Bit Finish
    Titanium
  • Finish Coating
    TiN (Titanium Nitride)
  • Flute Type
    Parabolic
  • Grade
    Heavy Duty
  • Includes
    (1) Drill Bit
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    045242188000
  • Material
    Steel
  • Number Of Flats
    3
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Thunderbolt® Titanium Coated Drill Bits
  • Shank Type
    Three Flats
  • Sheeters Drill
    No
  • Specification
    Parabolic
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)