Motion
48-89-2307

MILWAUKEE TOOL
48-89-2307

RED HELIX™ Cobalt 5/32" Drill Bit
Mi Item #08721760
MFR #48-89-2307
Price$5.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2307

RED HELIX™ Cobalt 5/32" Drill Bit
Mi Item #08721760
MFR #48-89-2307

Mfr description
48-89-2307 5/32 IN. COBALT RED HELIX
  • Cobalt alloy for up to 15X Life vs. Black Oxide Drill Bits
  • ENHANCED TAPERED WEB™ strengthens the bits core
  • VARIABLE HELIX™ Design for rapid material extraction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.34/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Diameter
    0.156 in
  • Flute Length
    2.01 in
  • Overall Length
    5.62 in
  • Shank Diameter
    0.15625 in

Details

  • Bit Type
    Specialty
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated (Bright Finish)
  • Includes
    1 Bit
  • Manufacturer Upc Number
    045242188222
  • Material
    Cobalt
  • Material Grade
    Heavy Duty
  • Package Qty
    1
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Cobalt RED HELIX™ Drill Bits
  • UPC_NO
    045242188222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)