Motion
48-89-2309

MILWAUKEE TOOL
48-89-2309

RED HELIX™ Cobalt 3/16" Drill Bit
MI ITEM #08721762
MFR #48-89-2309
List Price$10.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2309

RED HELIX™ Cobalt 3/16" Drill Bit
MI ITEM #08721762
MFR #48-89-2309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.22/each for your price

Overview

Mfr description
48-89-2309 3/16 IN. COBALT RED HELIX
  • Cobalt alloy for up to 15X Life vs. Black Oxide Drill Bits
  • QUADEDGE TIP™ designed to decrease heat build up and drill faster
  • ENHANCED TAPERED WEB™ strengthens the bits core
  • VARIABLE HELIX™ Design for rapid material extraction
  • 135-Degree split point for precision start no walking
  • 3-Flat Secure-Grip™ helps keep the bit fixed within the the chuck
  • Designed for Hard Metals, PVC and Wood

Specifications

  • Chuck Size
    3/8 in
  • Flute Length
    2.36 in
  • Material
    Cobalt
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated (Bright Finish)
  • Shank Diameter
    0.1875 in
  • Point Angle
    135 °
  • Bit Type
    Specialty
  • Overall Length
    5.62 in
  • Series
    Milwaukee® Cobalt RED HELIX™ Drill Bits
  • Includes
    1 Bit
  • Recommended Safety Equipment
    Safety Glasses
  • Drill Diameter
    0.188 in
  • Manufacturer Upc Number
    045242188246
  • UPC_NO
    045242188246
  • Material Grade
    Heavy Duty
  • Package Qty
    1
  • Point Type
    Split Point
  • Quick Change
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text