Motion
48-89-2313

MILWAUKEE TOOL
48-89-2313

RED HELIX™ Cobalt 1/4" Drill Bit
Mi Item #08721766
MFR #48-89-2313
Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2313

RED HELIX™ Cobalt 1/4" Drill Bit
Mi Item #08721766
MFR #48-89-2313

Mfr description
48-89-2313 1/4 IN. COBALT RED HELIX
  • Cobalt alloy for up to 15X Life vs. Black Oxide Drill Bits
  • QUADEDGE TIP™ designed to decrease heat build up and drill faster
  • ENHANCED TAPERED WEB™ strengthens the bits core
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.83/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Diameter
    0.25 in
  • Flute Length
    2.84 in
  • Overall Length
    5.62 in
  • Shank Diameter
    0.25 in

Details

  • Bit Type
    Specialty
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated (Bright Finish)
  • Manufacturer Upc Number
    045242188284
  • Material
    Cobalt
  • Material Grade
    Heavy Duty
  • Package Qty
    1
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Cobalt RED HELIX™ Drill Bits
  • UPC_NO
    045242188284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)