Motion
48-89-2315

MILWAUKEE TOOL
48-89-2315

RED HELIX™ Cobalt 9/32" Drill Bit
MI ITEM #08721768
MFR #48-89-2315
List Price$11.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2315

RED HELIX™ Cobalt 9/32" Drill Bit
MI ITEM #08721768
MFR #48-89-2315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.14/each for your price

Overview

Mfr description
48-89-2315 9/32 IN. COBALT RED HELIX
  • Cobalt alloy for up to 15X Life vs. Black Oxide Drill Bits
  • QUADEDGE TIP™ designed to decrease heat build up and drill faster
  • ENHANCED TAPERED WEB™ strengthens the bits core
  • VARIABLE HELIX™ Design for rapid material extraction
  • 135-Degree split point for precision start no walking
  • 3-Flat Secure-Grip™ helps keep the bit fixed within the the chuck
  • Designed for Hard Metals, PVC and Wood

Specifications

  • Chuck Size
    3/8 in
  • Flute Length
    3.03 in
  • Material
    Cobalt
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated (Bright Finish)
  • Shank Diameter
    0.28125 in
  • Point Angle
    135 °
  • Bit Type
    Twist
  • Overall Length
    4.33 in
  • Series
    Milwaukee® Cobalt RED HELIX™ Drill Bits
  • Recommended Safety Equipment
    Safety Glasses
  • Drill Diameter
    0.281 in
  • Manufacturer Upc Number
    045242188307
  • UPC_NO
    045242188307
  • Package Qty
    1
  • Point Type
    Split Point
  • Quick Change
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text