Motion
48-89-2321

MILWAUKEE TOOL
48-89-2321

RED HELIX™ Cobalt 3/8" Drill Bit
Mi Item #08721774
MFR #48-89-2321
Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2321

RED HELIX™ Cobalt 3/8" Drill Bit
Mi Item #08721774
MFR #48-89-2321

Mfr description
48-89-2321 3/8 IN. COBALT RED HELIX
  • Cobalt alloy for up to 15X Life vs. Black Oxide Drill Bits
  • QUADEDGE TIP™ designed to decrease heat build up and drill faster
  • ENHANCED TAPERED WEB™ strengthens the bits core
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.28/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Diameter
    0.375 in
  • Flute Length  
    3.74 in
  • Overall Length  
    5.62 in
  • Shank Diameter
    0.375 in

Details

  • Bit Type
    Specialty
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated (Bright Finish)
  • Includes
    1 Bit
  • Manufacturer Upc Number
    045242188369
  • Material
    Cobalt
  • Material Grade
    Heavy Duty
  • Package Qty
    1
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Cobalt RED HELIX™ Drill Bits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)