Motion
48-89-2332

MILWAUKEE TOOL
48-89-2332

RED HELIX™ Cobalt 29pc Drill Bit Set
MI ITEM #08721784
MFR #48-89-2332
Price$119.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2332

RED HELIX™ Cobalt 29pc Drill Bit Set
MI ITEM #08721784
MFR #48-89-2332

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$119.97/each(Market/List $313.68)

Specifications

Details

  • Finish Coating
    Uncoated (Bright Finish)
  • Includes
    (1) 1/16" Drill Bit (48-89-2301), (1) 5/64" Drill Bit (48-89-2302), (1) 3/32" Drill Bit (48-89-2303), (1) 7/64" Drill Bit (48-89-2304), (2) 1/8" Drill Bit (48-89-2305), (1) 9/64" Drill Bit (48-89-2306), (1) 5/32"Drill Bit (48-89-2307), (1) 3/16" Drill Bit(48-89-2309), (1) 7/32" Drill Bit (48-89-2311), (2) 1/4" Drill Bit (48-89-2313), (1) 5/16" Drill Bit (48-89-2317), (1) 3/8" Drill Bit (48-89-2321), (1) 1/2" Drill Bit(48-89-2329)
  • Manufacturer Upc Number
    045242188475
  • Material
    Cobalt
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242188475

Overview

Mfr description
48-89-2332 29-PIECE COBALT RED HELIX KIT
  • Cobalt alloy for up to 15X Life vs. Black Oxide Drill Bits
  • QUADEDGE TIP™ designed to decrease heat build up and drill faster
  • ENHANCED TAPERED WEB™ strengthens the bits core
  • VARIABLE HELIX™ Design for rapid material extraction
  • 135-Degree split point for precision start no walking
  • 3-Flat Secure-Grip™ helps keep the bit fixed within the the chuck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought