Motion
48-89-2502

MILWAUKEE TOOL
48-89-2502

1.5mm COBALT RED HELIX™ Bit
MI ITEM #08721787
MFR #48-89-2502
Price$7.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2502

1.5mm COBALT RED HELIX™ Bit
MI ITEM #08721787
MFR #48-89-2502

Mfr description
48-89-2502 1.5MM COBALT RED HELIX BIT
  • Up to 10X life vs. black oxide
  • RED HELIX™ design for Rapid Chip Removal™
  • 135° split point for precision start no walking
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.12/each

Specifications

Dimensions

  • Chuck Size
    1/8 in
  • Drill Diameter
    0.059 in
  • Flute Length
    0.71 in
  • Overall Length
    1.6 in
  • Shank Diameter
    0.06 in

Details

  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated (Bright Finish)
  • Includes
    1 Bit
  • Manufacturer Upc Number
    045242519323
  • Material
    Cobalt
  • Package Qty
    1
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Cobalt RED HELIX™ Drill Bits
  • UPC_NO
    045242519323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)