Motion
48-89-2509

MILWAUKEE TOOL
48-89-2509

4.2mm COBALT RED HELIX™ Bit
MI ITEM #08721794
MFR #48-89-2509
List Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2509

4.2mm COBALT RED HELIX™ Bit
MI ITEM #08721794
MFR #48-89-2509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.86/each for your price

Overview

Mfr description
48-89-2509 4.2MM COBALT RED HELIX BIT
  • Up to 10X life vs. black oxide
  • RED HELIX™ design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • CHIP BREAKER™ decreased heat buildup
  • Secure Grip™ - prevents bit from slipping in chuck
  • Metric sizing

Specifications

  • Chuck Size
    1/4 in
  • Flute Length
    1.69 in
  • Material
    Cobalt
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated (Bright Finish)
  • Shank Diameter
    0.17 in
  • Point Angle
    135 °
  • Bit Type
    Twist
  • Overall Length
    3 in
  • Series
    Milwaukee® Cobalt RED HELIX™ Drill Bits
  • Includes
    1 Bit
  • Recommended Safety Equipment
    Safety Glasses
  • Drill Diameter
    0.165 in
  • Manufacturer Upc Number
    045242519392
  • UPC_NO
    045242519392
  • Package Qty
    1
  • Point Type
    Split Point
  • Quick Change
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought