Specifications
Details
- Finish CoatingTiN (Titanium Nitride)
- Manufacturer Upc Number045242519606
- MaterialCobalt
- Number Of Pieces19
- Point TypeSplit Point
- Quick ChangeNo
- Recommended Safety EquipmentSafety Glasses
- UPC_NO045242519606
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)