Motion
48-89-2531

MILWAUKEE TOOL
48-89-2531

25-Piece Metric COBALT RED HELIX™ Kit
MI ITEM #08721816
MFR #48-89-2531
Price$191.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2531

25-Piece Metric COBALT RED HELIX™ Kit
MI ITEM #08721816
MFR #48-89-2531

Mfr description
48-89-2531 25-PIECE METRIC COBALT RED HE
  • Up to 10X life vs. black oxide
  • RED HELIX™ design for Rapid Chip Removal™
  • 135° split point for precision start no walking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.53/each

Specifications

Details

  • Finish Coating
    TiN (Titanium Nitride)
  • Manufacturer Upc Number
    045242519613
  • Material
    Cobalt
  • Number Of Pieces
    25
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242519613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)