Motion
48-89-2720

MILWAUKEE TOOL
48-89-2720

Jobber Length Drill Bit - Milwaukee® Thunderbolt® Black Oxide Series, 7/32 in, High Speed Steel Material, 4 in Flute, 135 ° Point Angle, 6 in OAL
MI ITEM #08721827
MFR #48-89-2720
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2720

Jobber Length Drill Bit - Milwaukee® Thunderbolt® Black Oxide Series, 7/32 in, High Speed Steel Material, 4 in Flute, 135 ° Point Angle, 6 in OAL
MI ITEM #08721827
MFR #48-89-2720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.83/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Diameter
    0.2188 in, 5.56 mm
  • Drill Bit Size  
    7/32 in
  • Drill Diameter
    0.219 in
  • Drilling Depth
    2.5000 in, 63.50 mm
  • Flute Length  
    4 in
  • Number of Hole Sizes
    3
  • Overall Length  
    6 in
  • Shank Diameter
    0.25 in
  • Shank Length
    1.2500 in, 31.75 mm

Details

  • Bit Type
    Twist
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Flute Type
    Parabolic
  • Includes
    (1) 7/32 In. Thunderbolt® Black Oxide Drill Bit
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    045242166893
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Thunderbolt® Black Oxide
  • Shank Type
    Three Flats
  • Sheeters Drill
    No
  • Specification
    Jobber
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Thick
  • Web Thinning
    Split Point

Overview

Mfr description
48-89-2720 7/32 IN. THUNDERBOLT BLACK OX
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought