Motion
48-89-2729

MILWAUKEE TOOL
48-89-2729

23/64 in. Thunderbolt® Black Oxide Drill Bit
Mi Item #08721836
MFR #48-89-2729
Price$9.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2729

23/64 in. Thunderbolt® Black Oxide Drill Bit
Mi Item #08721836
MFR #48-89-2729

Mfr description
48-89-2729 23/64 IN. THUNDERBOLT BLACK
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.94/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drill Diameter
    0.359 in
  • Drilling Depth
    4 in
  • Flute Length  
    4 in
  • Overall Length  
    6 in
  • Shank Diameter
    0.25 in

Details

  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Includes
    (1) 23/64 In. Thunderbolt® Black Oxide Drill Bit
  • Manufacturer Upc Number
    045242167005
  • Material
    Black Oxide
  • Material Grade
    Heavy Duty
  • Package Qty
    1
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® Thunderbolt® Black Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)