Motion
48-89-2738

MILWAUKEE TOOL
48-89-2738

1/2 in. Thunderbolt® Black Oxide Drill Bit
MI ITEM #08721845
MFR #48-89-2738
List Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2738

1/2 in. Thunderbolt® Black Oxide Drill Bit
MI ITEM #08721845
MFR #48-89-2738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.56/each for your price

Overview

Mfr description
48-89-2738 1/2 IN. THUNDERBOLT BLACK OXI
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

  • Chuck Size
    1/4 in
  • Drilling Depth
    4 in
  • Flute Length
  • Material
    Black Oxide
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Quick Change
    No
  • Material Grade
    Heavy Duty
  • Drill Diameter
    0.5 in
  • Shank Diameter
    0.25 in
  • Series
    Milwaukee® Thunderbolt® Black Oxide
  • Package Qty
    1
  • Recommended Safety Equipment
    Safety Glasses
  • Includes
    (1) 1/2 In. Thunderbolt® Black Oxide Drill Bit
  • Manufacturer Upc Number
    045242167111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text