Motion
48-89-2774

MILWAUKEE TOOL
48-89-2774

3/8 in. Aircraft Length Black Oxide Drill Bit
Mi Item #08721870
MFR #48-89-2774
Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2774

3/8 in. Aircraft Length Black Oxide Drill Bit
Mi Item #08721870
MFR #48-89-2774

Mfr description
48-89-2774 3/8 IN. AIRCRAFT LENGTH BLACK
  • Thunderbolt® web provides longer life and faster driller times
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.92/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drill Diameter
    0.375 in
  • Drilling Depth
    10 in
  • Flute Length  
    10 in
  • Overall Length  
    12 in
  • Shank Diameter
    0.25 in

Details

  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Includes
    (1) 3/8" Aircraft Black Oxide Drill Bit
  • Manufacturer Upc Number
    045242167593
  • Material
    Black Oxide
  • Package Qty
    1
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® S&D Black Oxide Aircraft drill bits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)