Motion
48-89-2775

MILWAUKEE TOOL
48-89-2775

Jobber Length Drill Bit - 7/16 in, High Speed Steel, 10 in Flute, 135 ° Point, 12 in OAL
Mi Item #08721871
MFR #48-89-2775
Price$27.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2775

Jobber Length Drill Bit - 7/16 in, High Speed Steel, 10 in Flute, 135 ° Point, 12 in OAL
Mi Item #08721871
MFR #48-89-2775

Mfr description
48-89-2775 7/16 IN. AIRCRAFT LENGTH BLAC
  • Thunderbolt® web provides longer life and faster driller times
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.68/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Diameter
    0.4375 in, 11.11 mm
  • Drill Bit Size  
    7/16 in
  • Drill Diameter
    0.438 in
  • Drilling Depth
    3.6250 in, 92.07 mm
  • Flute Length  
    10 in
  • Number of Hole Sizes
    1
  • Overall Length  
    12 in
  • Shank Diameter
    0.25 in

Details

  • Bit Type
    Twist
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Includes
    (1) 7/16" Aircraft Black Oxide Drill Bit
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    045242167609
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® S&D Black Oxide Aircraft drill bits
  • Shank Type  
    Three Flats
  • Sheeters Drill
    No
  • Specification
    Aircraft Extension
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)