Motion
48-89-2800

MILWAUKEE TOOL
48-89-2800

14-Piece Thunderbolt® Black Oxide Drill Bit Set
Mi Item #08721873
MFR #48-89-2800
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2800

14-Piece Thunderbolt® Black Oxide Drill Bit Set
Mi Item #08721873
MFR #48-89-2800

Mfr description
48-89-2800 14-PIECE THUNDERBOLT BLACK OX
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.18/each

Specifications

Details

  • Finish Coating
    Black Oxide
  • Includes
    1/16", 5/54", 3/32", 7/64:, 1/8", 1/8", 9/84", 5/32", 3/16", 7/32", 1/4" 5/16", 3/8", 1/2"
  • Manufacturer Upc Number
    045242167227
  • Material
    High Carbon Steel
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)