Motion
48-89-2801

MILWAUKEE TOOL
48-89-2801

21-Piece Thunderbolt® Black Oxide Drill Bit Set
Mi Item #08721874
MFR #48-89-2801
Price$40.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2801

21-Piece Thunderbolt® Black Oxide Drill Bit Set
Mi Item #08721874
MFR #48-89-2801

Mfr description
48-89-2801 21-PIECE THUNDERBOLT BLACK OX
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.72/each

Specifications

Details

  • Bit Type
    Twist
  • Finish Coating
    Black Oxide
  • Includes
    (2) 1/16, (2) 5/64, (1) 3/32, (1) 7/64, (2) 1/8, (1) 9/64, (1) 5/32, (1) 11/64, (2) 3/16, (1) 13/64, (1) 7/32, (1) 15/64, (2) 1/4, (1) 5/16, (1) 3/8, (1) 1/2
  • Manufacturer Upc Number
    045242167234
  • Material
    Black Oxide
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)