Motion
48-89-2802

MILWAUKEE TOOL
48-89-2802

29-Piece Thunderbolt® Black Oxide Drill Bit Set
Mi Item #08721875
MFR #48-89-2802
Price$95.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2802

29-Piece Thunderbolt® Black Oxide Drill Bit Set
Mi Item #08721875
MFR #48-89-2802

Mfr description
48-89-2802 29-PIECE THUNDERBOLT BLACK OX
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.05/each

Specifications

Details

  • Bit Type
    Twist
  • Finish Coating
    Black Oxide
  • Includes
    29 piece Thunderbolt Black Oxide Set - 1/16 In. to 1/2 In. x 64th
  • Manufacturer Upc Number
    045242174041
  • Material
    Black Oxide
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)