Motion
48-89-2820

MILWAUKEE TOOL
48-89-2820

1/16 in. Thunderbolt® Black Oxide Drill Bit
MI ITEM #08721877
MFR #48-89-2820
Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2820

1/16 in. Thunderbolt® Black Oxide Drill Bit
MI ITEM #08721877
MFR #48-89-2820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.47/each

Specifications

Details

  • Bit Type
    Twist
  • Finish Coating
    Black Oxide
  • Includes
    (1) 1/16" Thunderbolt Black Oxide
  • Manufacturer Upc Number
    045242184484
  • Material
    Black Oxide
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses

Overview

Mfr description
48-89-2820 1/16 IN. THUNDERBOLT BLACK OX
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought