Motion
48-89-2822

MILWAUKEE TOOL
48-89-2822

Jobber Length Drill Bit Set - 3/32 in, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2.2500 in, 57.14 mm OAL
Mi Item #08721879
MFR #48-89-2822
Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2822

Jobber Length Drill Bit Set - 3/32 in, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2.2500 in, 57.14 mm OAL
Mi Item #08721879
MFR #48-89-2822

Mfr description
48-89-2822 3/32 IN. THUNDERBOLT BLACK OX
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.62/each

Specifications

Dimensions

  • Diameter
    0.0938 in, 2.38 mm
  • Drill Bit Size  
    3/32 in
  • Drilling Depth
    1.2500 in, 31.75 mm
  • Flute Length  
    1-1/4 in
  • Number of Hole Sizes
    1
  • Overall Length  
    2.2500 in, 57.14 mm

Details

  • Bit Type
    Twist
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Flute Type
    Parabolic
  • Grade
    Heavy Duty
  • Includes
    (1) 3/32" Thunderbolt Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    045242184507
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    Yes
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    Three Flats
  • Sheeters Drill
    No
  • Specification
    Jobber
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Thick
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)