Overview
Mfr description
48-89-2825 9/64 IN. THUNDERBOLT BLACK OX
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Specifications
- MaterialBlack Oxide
- Finish CoatingBlack Oxide
- Point TypeSplit Point
- Bit TypeTwist
- Quick ChangeNo
- Recommended Safety EquipmentSafety Glasses
- Includes(1) 9/64" Thunderbolt Black Oxide
- Manufacturer Upc Number045242184538
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data