Motion
48-89-2827

MILWAUKEE TOOL
48-89-2827

11/64 in. Thunderbolt® Black Oxide Drill Bit
Mi Item #08721884
MFR #48-89-2827
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2827

11/64 in. Thunderbolt® Black Oxide Drill Bit
Mi Item #08721884
MFR #48-89-2827

Mfr description
48-89-2827 11/64 IN. THUNDERBOLT BLACK
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Details

  • Bit Type
    Twist
  • Finish Coating
    Black Oxide
  • Includes
    (1) 11/64" Thunderbolt Black Oxide
  • Manufacturer Upc Number
    045242184552
  • Material
    Black Oxide
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)