Motion
48-89-2840

MILWAUKEE TOOL
48-89-2840

3/8 in. Thunderbolt® Black Oxide Drill Bit
Mi Item #08721897
MFR #48-89-2840
Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2840

3/8 in. Thunderbolt® Black Oxide Drill Bit
Mi Item #08721897
MFR #48-89-2840

Mfr description
48-89-2840 3/8 IN. THUNDERBOLT BLACK OXI
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.42/each

Specifications

Details

  • Bit Type
    Twist
  • Finish Coating
    Black Oxide
  • Includes
    (1) 3/8" Thunderbolt Black Oxide
  • Manufacturer Upc Number
    045242184682
  • Material
    Black Oxide
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)