Motion
48-89-4605

MILWAUKEE TOOL
48-89-4605

1/8 in. Titanium SHOCKWAVE™ Drill Bit
Mi Item #08721910
MFR #48-89-4605
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-4605

1/8 in. Titanium SHOCKWAVE™ Drill Bit
Mi Item #08721910
MFR #48-89-4605

Mfr description
48-89-4605 1/8 IN. TITANIUM SHOCKWAVE
  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.18/each

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Flute Length
    0.9 in
  • Overall Length
    2.62 in
  • Shank Diameter
    0.25 in

Details

  • Bit Type
    Twist
  • Includes
    (2) 1/8 In. Bit
  • Manufacturer Upc Number
    045242353064
  • Material
    Titanium Coated
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    Hex
  • UPC_NO
    045242353064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)