Motion
48-89-4616

MILWAUKEE TOOL
48-89-4616

19/64 in. Titanium SHOCKWAVE™ Drill Bit
MI ITEM #08721920
MFR #48-89-4616
Your Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-4616

19/64 in. Titanium SHOCKWAVE™ Drill Bit
MI ITEM #08721920
MFR #48-89-4616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.53/each(List $14.42)

Overview

Mfr description
48-89-4616 19/64 IN. TITANIUM SHOCKWAVE
  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • CHIP BREAKER™ decreased heat buildup
  • 135 degree split point for precision start no walking

Specifications

  • Drill Bit Size
    19/64 in
  • Flute Length
    2.57 in
  • Material
    Titanium Coated
  • Shank Diameter
    0.25 in
  • Bit Type
    Twist
  • Overall Length
    4.37 in
  • Shank Type
    Hex
  • Includes
    (1) 19/64 In. Bit
  • Recommended Safety Equipment
    Safety Glasses
  • Manufacturer Upc Number
    045242353170
  • UPC_NO
    045242353170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text