Motion
48-89-4618

MILWAUKEE TOOL
48-89-4618

21/64 in. Titanium SHOCKWAVE™ Drill Bit
MI ITEM #08721922
MFR #48-89-4618
Your Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-4618

21/64 in. Titanium SHOCKWAVE™ Drill Bit
MI ITEM #08721922
MFR #48-89-4618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.14/each(List $16.26)

Overview

Mfr description
48-89-4618 21/64 IN. TITANIUM SHOCKWAVE
  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • CHIP BREAKER™ decreased heat buildup
  • 135-Degree split point for precision start no walking

Specifications

  • Drill Bit Size
    21/64 in
  • Flute Length
    2.73 in
  • Material
    Titanium Coated
  • Shank Diameter
    0.25 in
  • Bit Type
    Twist
  • Overall Length
    4.49 in
  • Shank Type
    Hex
  • Includes
    (1) 21/64 In. Bit
  • Recommended Safety Equipment
    Safety Glasses
  • Manufacturer Upc Number
    045242353194
  • UPC_NO
    045242353194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text