Specifications
Details
- Finish CoatingTiN (Titanium Nitride)
- Includes(1) Each 1/8", 5/32", 3/16", 1/4" drill bits
- Manufacturer Upc Number045242471102
- MaterialTitanium Coated
- Point TypeSplit Point
- Quick ChangeYes
- Recommended Safety EquipmentSafety Glasses
- UPC_NO045242471102
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)