Motion
48-89-4814

MILWAUKEE TOOL
48-89-4814

6mm Metric Titanium SHOCKWAVE™ Red Helix Bit
MI ITEM #08721954
MFR #48-89-4814
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-4814

6mm Metric Titanium SHOCKWAVE™ Red Helix Bit
MI ITEM #08721954
MFR #48-89-4814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
48-89-4814 6MM METRIC TITANIUM SHOCKWAVE
  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • CHIP BREAKER™ decreased heat buildup
  • 135-Degree split point for precision start no walking
  • Metric sizing

Specifications

  • Chuck Size
    1/4 in
  • Flute Length
    2.36 in
  • Material
    Titanium Coated
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiAIN (Titanium Aluminum Nitride) Low Friction
  • Shank Diameter
    0.25 in
  • Point Angle
    135 °
  • Bit Type
    General Purpose
  • Overall Length
    0.25 in
  • Series
    SHOCKWAVE™ Impact Duty Titanium Drill Bits with RED HELIX™
  • Includes
    1 Bit
  • Recommended Safety Equipment
    Safety Glasses
  • Drill Diameter
    0.236 in
  • Manufacturer Upc Number
    045242520152
  • UPC_NO
    045242520152
  • Material Grade
    Impact Duty
  • Package Qty
    1
  • Point Type
    Standard
  • Quick Change
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought