Motion
48-89-4859

MILWAUKEE TOOL
48-89-4859

10-Piece Metric Titanium SHOCKWAVE™ Red Helix Drill Bit Kit
Mi Item #08721970
MFR #48-89-4859
Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-4859

10-Piece Metric Titanium SHOCKWAVE™ Red Helix Drill Bit Kit
Mi Item #08721970
MFR #48-89-4859

Mfr description
48-89-4859 10-PIECE METRIC TITANIUM SHOC
  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.87/each

Specifications

Details

  • Finish Coating
    TiAIN (Titanium Aluminum Nitride) Low Friction
  • Includes
    (10) Bits
  • Manufacturer Upc Number
    045242520602
  • Material
    Titanium Coated
  • Point Type
    Standard
  • Quick Change
    Yes
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242520602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)