Overview
Mfr description
48-89-4860 19-PIECE METRIC TITANIUM SHOC
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
- 135-Degree split point for precision start no walking
- Metric sizing
Specifications
- MaterialTitanium Coated
- Finish CoatingTiAIN (Titanium Aluminum Nitride) Low Friction
- Includes(19) Bits
- Recommended Safety EquipmentSafety Glasses
- Manufacturer Upc Number045242520619
- UPC_NO045242520619
- Point TypeStandard
- Quick ChangeYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data