Motion
48-95-0100

MILWAUKEE TOOL
48-95-0100

48-95-0100 M12 RIVET TOOL 6 IN. EXTENSIO
Mi Item #08722027
MFR #48-95-0100
Price$61.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-95-0100

48-95-0100 M12 RIVET TOOL 6 IN. EXTENSIO
Mi Item #08722027
MFR #48-95-0100

Mfr description
48-95-0100 M12 RIVET TOOL 6 IN. EXTENSIO
  • Compatible with the M12 rivet tool
  • All metal design easily accesses difficult to reach applications
  • 3/4 in. diameter ensures equal access as standard nose housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.10/each

Specifications

Dimensions

  • Overall Width
    1.5000 in

Details

  • Battery Series
    M12
  • Color
    Gray
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)