Motion
49-12-U001

MILWAUKEE TOOL
49-12-U001

EXACT™ #1 Aluminum 12T U-Style Die
MI ITEM #08722072
MFR #49-12-U001
Price$257.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-12-U001

EXACT™ #1 Aluminum 12T U-Style Die
MI ITEM #08722072
MFR #49-12-U001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.07/each

Specifications

Details

  • Additional Details
    The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT™ 12T u-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.
  • Manufacturer Upc Number
    045242473489
  • UPC_NO
    045242473489

Overview

Mfr description
49-12-U001 EXACT #1 ALUMINUM 12T U-STYLE
  • 100% Inspected for critical dimensions & serialized to ensure crimp quality
  • Die lengths specific to connector size for faster connections on all sizes
  • Wire size marked on each die for easy identification
  • Vivid color coding & center mark for easiest selection and die alignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought