Motion
49-12-U02AC

MILWAUKEE TOOL
49-12-U02AC

EXACT™ 2/0 Copper 12T U-Style Die
MI ITEM #08722085
MFR #49-12-U02AC
List Price$257.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-12-U02AC

EXACT™ 2/0 Copper 12T U-Style Die
MI ITEM #08722085
MFR #49-12-U02AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.07/each for your price

Overview

Mfr description
49-12-U02AC EXACT 2/0 COPPER 12T U-STYLE
  • Vivid color coding & center mark for easiest selection and die alignment
  • Die size pressed into connector matches wire size eliminating cross referencing
  • Stainless steel finish protects against corrosion
  • Wire size marked on each die: easy identification

Specifications

  • Additional Details
    The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT™ 12T u-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.
  • Manufacturer Upc Number
    045242473663
  • UPC_NO
    045242473663

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text