Motion
49-12-U04A

MILWAUKEE TOOL
49-12-U04A

EXACT™ 4/0 Aluminum 12T U-Style Die
Mi Item #08722088
MFR #49-12-U04A
Price$257.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-12-U04A

EXACT™ 4/0 Aluminum 12T U-Style Die
Mi Item #08722088
MFR #49-12-U04A

Mfr description
49-12-U04A EXACT 4/0 ALUMINUM 12T U-STYL
  • Vivid color coding & center mark for easiest selection and die alignment
  • Die size pressed into connector matches wire size eliminating cross referencing
  • Stainless steel finish protects against corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.07/each

Specifications

Details

  • Additional Details
    The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas.
  • Manufacturer Upc Number
    045242473526
  • UPC_NO
    045242473526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)