Overview
Mfr description
49-12-U300C EXACT 300 MCM COPPER 12T U-S
- Vivid color coding & center mark for easiest selection and die alignment
- Die size pressed into connector matches wire size eliminating cross referencing
- Stainless steel finish protects against corrosion
- Wire size marked on each die: easy identification
Specifications
- Additional DetailsThe M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas.
- Manufacturer Upc Number045242473700
- UPC_NO045242473700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data