Motion
49-16-2405

MILWAUKEE TOOL
49-16-2405

Drill Bit Extension - Steel Material, Chrome Plated Finish, Black Color
Mi Item #08722112
MFR #49-16-2405
Price$141.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2405

Drill Bit Extension - Steel Material, Chrome Plated Finish, Black Color
Mi Item #08722112
MFR #49-16-2405

Mfr description
49-16-2405 5/8 IN. PROPEX EXPANSION HEAD
  • Milwaukee auto-rotate compatibility
  • Backward compatibility fits most Uponor® tools
  • Chrome plated for weather and corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.81/each

Specifications

Details

  • Additional Details
    The ProPEX® expansion heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee cordless ProPEX® expansion tools, the heads are not only compatible with M12™, M18™ tools, but also fit most Uponor® tools. Made from high strength steel, the chrome plated segments, and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.
  • Color
    Black
  • Features
    Backward Compatibility fits most Uponor Tools, Chrome Plated for Weather and Corrosion Resistance, Color Coded Rings for Easy Size Recognition, Milwaukee Auto-Rotate Compatibility
  • Finish
    Chrome Plated
  • Includes
    5/8 in ProPEX Expansion Head
  • Manufacturer Upc Number
    045242219292
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Expansion Head
  • UPC_NO
    045242219292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)