Overview
Mfr description
49-16-2406 3/4 IN. PROPEX EXPANSION HEAD
- Milwaukee auto-rotate compatibility
- Backward compatibility fits most Uponor® tools
- Chrome plated for weather and corrosion resistance
- Color coded rings for easy size recognition
Specifications
- ColorBlack
- MaterialSteel
- Manufacturer Upc Number045242219322
- UPC_NO045242219322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data