Specifications
Details
- Additional DetailsM12™ Force Logic™ press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M12™ force logic press tools represent a one handed pressing solution for up to 1-1/4 in. pipe. M12™ press jaws will deliver quality press connections on all major fitting brands including Viega® ProPress™ systems, Elkhart® apologizes™, and grinner® g-press copper systems.
- Manufacturer Upc Number045242288359
- Tool TypePress tool
- UPC_NO045242288359
Overview
Mfr description
49-16-2453 M12 1-1/4 IN. PRESS JAW
- Easy opening jaw designed for one handed use
- Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® apologizes™, and grinner® g-press copper systems.
- Compatible with M12™ Force Logic™ press tool
- Manufactured for the highest standards of press quality and durability in the industry