Overview
Mfr description
49-16-2558 M12 FUEL 1/2 IN. RATCHET PROT
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M12 FUEL™ 1/2 in. ratchet (2558-20)
Specifications
- Additional DetailsThe Milwaukee 49-16-2558 tool boot is for use with Milwaukee M12 FUEL™ 1/2 in. ratchet (2558-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data