Overview
Mfr description
49-16-2608 1 IN. M18 PROPEX EXPANSION HE
- Milwaukee auto-rotate compatibility
- Backward compatibility fits most Uponor® tools
- Chrome plated for weather and corrosion resistance
- Color coded rings for easy size recognition
Specifications
- Manufacturer Upc Number045242219346
- UPC_NO045242219346
- Additional DetailsThe M18™ ProPEX® expansion heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee cordless ProPEX® expansion tools, the heads are not only compatible with M18™ tools, but also fit most Uponor® cordless tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data