Motion
49-16-2614

MILWAUKEE TOOL
49-16-2614

Specialty Tool - Black Oxide Finish
Mi Item #08722130
MFR #49-16-2614
Price$623.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2614

Specialty Tool - Black Oxide Finish
Mi Item #08722130
MFR #49-16-2614

Mfr description
49-16-2614 2 IN. PROPEX EXPANSION HEAD
  • Compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool
  • Black oxide coated for weather and corrosion resistance
  • Color coded rings and large size ID markings for easy selection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.39/each

Specifications

Details

  • Additional Details
    The 2 in., 2-1/2 in., and 3 in. ProPEX® expansion heads are precision engineered to evenly expand Uponor® large diameter PEX pipe for ProPEX® fittings. These heads are compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.
  • Features
    Auto-rotate, Black oxide coated for weather and corrosion resistance, Color coded rings and large size ID markings for easy selection, Compatible with the M18 FORCE LOGIC 2.0000 in-3.0000 in ProPEX Expansion Tool
  • Finish
    Black Oxide
  • Includes
    2.0000 in ProPEX Expansion Head
  • Manufacturer Upc Number
    045242356324
  • Number Of Pieces
    1
  • Tool Type
    Expansion Head
  • UPC_NO
    045242356324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)