Motion
49-16-2616

MILWAUKEE TOOL
49-16-2616

2-1/2 in. ProPEX® Expansion Head
MI ITEM #08722131
MFR #49-16-2616
List Price$664.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2616

2-1/2 in. ProPEX® Expansion Head
MI ITEM #08722131
MFR #49-16-2616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$664.71/each for your price

Overview

Mfr description
49-16-2616 2-1/2 IN. PROPEX EXPANSION HE
  • Compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool
  • Black oxide coated for weather and corrosion resistance
  • Color coded rings and large size ID markings for easy selection
  • Capacity: 2-1/2 in.

Specifications

  • Manufacturer Upc Number
    045242219391
  • UPC_NO
    045242219391
  • Additional Details
    The 2 in., 2-1/2 in., and 3 in. ProPEX® expansion heads are precision engineered to evenly expand Uponor® large diameter PEX pipe for ProPEX® fittings. These heads are compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text